Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON Tripp Lite Series DisplayPort over Fiber Extender Kit, Transmitter/Receiver, 4K, 4:4:4

  • Mfr # B127F-1A1-MM-DD

  • Zoro # G016433264


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Transmitter Width
4.53 in
Transmitter Depth
2.46 in
Environmentally Friendly
Yes
Number of Remote Users Supported
1
Package Contents
1 x Transmitter Unit , 1 x Receiver Unit, 2 x External power supplies with 4.5 ft. cord (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A) , 8 x International plug adapters (North America, Europe, Australia, United Kingdom) , 2 x Sets of Mounting Hardware, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127F-1A1-MM-DD
Zoro #
G016433264
UPC #
37332239167
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
4.53 in
Transmitter Depth
2.46 in
Receiver Depth
2.46 in
Receiver Height
1.06 in
Receiver Width
4.53 in
Transmitter Height
1.06 in

Details

Environmentally Friendly
Yes
Number of Remote Users Supported
1
Package Contents
1 x Transmitter Unit , 1 x Receiver Unit, 2 x External power supplies with 4.5 ft. cord (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A) , 8 x International plug adapters (North America, Europe, Australia, United Kingdom) , 2 x Sets of Mounting Hardware, Owner's Manual
Number of HDMI Ports
1
Maximum Operating Distance
1000 ft
USB
Yes
Input Voltage Range
100V AC to 240V AC
Number of Local Users Supported
1
HDMI
Yes
Number of Computers Supported
1
DisplayPort
Yes
Max. Resolution
3840 x 2160
Item
KVM Console/Extender
Color
Black
Connectivity Technology
Wired
Number of USB Ports
3
Graphic Mode
4K
Input Voltage
240 V AC, 120 V AC
Mount Type
Rack-mountable

Description

Tripp Lite Series DisplayPort over Fiber Extender Kit, Transmitter/Receiver, 4K, 4:4:4, RS-232, IR, Multimode LC, 985 ft. 300 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.