EATON Tripp Lite Series DisplayPort over Fiber Extender Kit, Transmitter/Receiver, 4K, 4:4:4

  • Mfr # B127F-1A1-SM-DD

  • Zoro # G016433325


product price: $828.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Package Contents
1 x Transmitter Unit , 1 x Receiver Unit, 2 x External power supplies with 4.5 ft. cord (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A) , 8 x International plug adapters (North America, Europe, Australia, United Kingdom) , 2 x Sets of Mounting Hardware, Owner's Manual
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127F-1A1-SM-DD
Zoro #
G016433325
UPC #
37332239174
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
1.06 in
Transmitter Depth
2.46 in
Transmitter Width
4.53 in
Receiver Width
4.53 in
Receiver Depth
2.46 in
Receiver Height
1.06 in

Details

USB
Yes
Item
KVM Console/Extender
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Package Contents
1 x Transmitter Unit , 1 x Receiver Unit, 2 x External power supplies with 4.5 ft. cord (Input: 100-240V, 50/60 Hz, 0.35A; Output: 5V 2A) , 8 x International plug adapters (North America, Europe, Australia, United Kingdom) , 2 x Sets of Mounting Hardware, Owner's Manual
HDMI
Yes
Number of USB Ports
3
Number of Computers Supported
1
Input Voltage Range
100V AC to 240V AC
Maximum Operating Distance
32808.40 ft
Mount Type
Rack-mountable
Number of Remote Users Supported
1
Environmentally Friendly
Yes
Input Voltage
120 V AC, 240 V AC
Connectivity Technology
Wired
Graphic Mode
4K
Color
Black
DisplayPort
Yes
Number of HDMI Ports
1

Description

Tripp Lite Series DisplayPort over Fiber Extender Kit, Transmitter/Receiver, 4K, 4:4:4, Singlemode LC, Up to 6.2 mi., TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.