EATON Tripp Lite Series Dual DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + DP M/M

  • Mfr # P783-010-DP

  • Zoro # G316424412


product price:  $68.79
/ea

Key Features

Cable Length
10 ft
Package Contents
KVM Cable, P580-010 DisplayPort Monitor Cable (M/M), 10 ft.
Color
Black
Compatible With
Tripp Lite B002-DP2A4 NIAP KVM Switch
Data Transfer Rate
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P783-010-DP
Zoro #
G316424412
UPC #
37332241641
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Package Contents
KVM Cable, P580-010 DisplayPort Monitor Cable (M/M), 10 ft.
Color
Black
Compatible With
Tripp Lite B002-DP2A4 NIAP KVM Switch
Data Transfer Rate
480-Mbit/s
Environmentally Friendly
Yes
Connector on Second End Details
1 x Mini-phone Audio - Male, 1 x USB 2.0 Type B - Male, 1 x DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
KVM Switch, Monitor, Computer
Connector Plating
Gold
Supported Resolution
3840 x 2160
Features
HDCP 2.2
Item
KVM Cable
Connector on First End Details
1 x DisplayPort 1.2 Digital Audio/Video - Male, 1 x Mini-phone Audio - Male, 1 x USB 2.0 Type A - Male

Description

Tripp Lite Series Dual DisplayPort KVM Cable Kit - DP, USB, 3.5 mm Audio 3xM/3xM + DP M/M, 4K, 4:4:4, 10 ft. 3.05 m, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.