Shop EATON
See all product information
Create Account
EATON Tripp Lite Series HDMI KVM Cable Kit for B005-HUA2-K and B005-HUA4 KVM, 4K HDMI, USB 3.2 Gen 1
- Mfr # P785-HKIT06
- Zoro # G916424317
product price:Â
$
26.75
/ea
Key Features
Compatible With
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Package Contents
P568-006-2A HDMI cable (M/M), 6 ft., U322-006 USB-A to USB-B cable (M/M), 6 ft., 2 x P312-006 3.5 mm audio cables (M/M), 6 ft.
Product Material
PVC
Cable Length
72 in
Color
Blue, Black, Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P785-HKIT06
- Zoro #
- G916424317
- UPC #
- 37332257048
- Country of Origin
- China
- Item
- Cable Kit
- Compatible With
- Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
- Package Contents
- P568-006-2A HDMI cable (M/M), 6 ft., U322-006 USB-A to USB-B cable (M/M), 6 ft., 2 x P312-006 3.5 mm audio cables (M/M), 6 ft.
- Product Material
- PVC
- Color
- Blue, Black, Gray
Dimensions
- Cable Length
- 72 in
Description
Tripp Lite Series HDMI KVM Cable Kit for B005-HUA2-K and B005-HUA4 KVM, 4K HDMI, USB 3.2 Gen 1, 3.5 mm, 6 ft. 1.8 m
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.