EATON TRIPP LITE SERIES KVM EXTENDER WITH VGA AND USB CONNECTIONS, UP TO 330 FT.

  • Mfr # B013-330-USB

  • Zoro # G816151047


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
USB
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Transmitter Depth
2.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B013-330-USB
Zoro #
G816151047
UPC #
37332288875
Country of Origin
China

Dimensions

Transmitter Depth
2.55 in
Receiver Depth
2.55 in
Receiver Width
5.15 in
Transmitter Width
5.15 in
Transmitter Height
1.02 in
Receiver Height
1.02 in

Details

Max. Resolution
1920 x 1200
USB
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Color
Black
Input Voltage Range
100-240V
VGA
Yes
Number of VGA Ports
4
Number of USB Ports
6
Connectivity Technology
Wired
Frequency
60 Hz, 50 Hz
Platform Supported
Mac, Windows
Item
KVM Extender
Maximum Operating Distance
330 ft
Input Voltage
240 V AC
Device Type
KVM Extender

Description

EATON TRIPP LITE SERIES KVM EXTENDER WITH VGA AND USB CONNECTIONS, UP TO 330 FT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.