EATON Tripp Lite Series NetCommander 8-Port Cat5 KVM over IP Switch - 1 Remote + 1 Local User, 1U

  • Mfr # B072-008-1-IP

  • Zoro # G916480191


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
8
Number of VGA Ports
1
Number of Local Users Supported
1
Rack Height
1U
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B072-008-1-IP
Zoro #
G916480191
UPC #
37332183446
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U

Details

Number of Computers Supported
8
Number of VGA Ports
1
Number of Local Users Supported
1
Max. Resolution
1920 x 1080
Package Contents
8-Port NetCommander 1U Rackmount Cat5 KVM Switch w/ IP, Rackmount Bracket Kit, 6ft Power Cord, 6ft Serial Cable
USB
Yes
Item
KVM Switchbox
Number of Network (RJ-45) Ports
12
Maximum Operating Distance
100 ft
KVM Technology
Digital
Color
Black
Network (RJ-45)
Yes
Mount Type
Rack-mountable
Graphic Mode
Full HD
Number of Remote Users Supported
1
VGA
Yes
Number of USB Ports
3

Description

Tripp Lite Series NetCommander 8-Port Cat5 KVM over IP Switch - 1 Remote + 1 Local User, 1U Rack-Mount, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.