EATON Tripp Lite Series NetCommander 8-Port Cat5 KVM over IP Switch - 19 in. LCD, 1 Remote + 1 Local
- Mfr # B070-008-19-IP
- Zoro # G316424504
product price:Â
$
2,490.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC, 120V AC
Keyboard
Yes
Number of Computers Supported
8
Screen Size
19 in
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B070-008-19-IP
- Zoro #
- G316424504
- UPC #
- 37332181879
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screen Size
- 19 in
- Height
- 1.7 in
- Width
- 17.4 in
- Depth
- 28.4 in
- Rack Height
- 1U
Details
- Item
- LCD Rack Console
- Input Voltage
- 230V AC, 120V AC
- Keyboard
- Yes
- Number of Computers Supported
- 8
- Screen Resolution
- 1366 x 768
- Environmentally Friendly
- Yes
- Standards
- UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1 , TAA Compliant for GSA Schedule Purchases
- Number of USB Ports
- 1
- Device Type
- LCD Rack Console
- Package Contents
- 8-Port, 1+1 User NetCommander Cat5 IP Console KVM Switch, Power Cord, Rackmount Hardware, Owners Manual CD, Quick Start Guide
- Color
- Black
- USB
- Yes
- Network (RJ-45)
- Yes
- KVM Technology
- Digital
- KVM Switch
- Yes
- Display Screen Type
- LCD
- Number of Network (RJ-45) Ports
- 12
Description
Tripp Lite Series NetCommander 8-Port Cat5 KVM over IP Switch - 19 in. LCD, 1 Remote + 1 Local User, 1U Rack-Mount, TAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.