
EATON Tripp Lite Series NetDirector 16-Port DisplayPort KVM Switch Console with 17 in. LCD, IP
Mfr # B030-DP16-17DIP
Zoro # G216424543
product price:Â $5,863.99
/ea
Free Shipping & Returns
Key Features
Keyboard
Yes
Color
Black
Pointing Device Type
TouchPad
Width
18.9 in
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B030-DP16-17DIP
Zoro #
G216424543
UPC #
37332258717
Country of Origin
Taiwan, Province of China
Dimensions
Width
18.9 in
Depth
26.8 in
Screen Size
17 in
Height
1.7 in
Rack Height
1U
Details
Keyboard
Yes
Color
Black
Pointing Device Type
TouchPad
USB
Yes
Product Material
Metal
Device Type
LCD Rack Console
Display Screen Type
LCD
Platform Supported
Unix, PC, Linux, Mac
Package Contents
B030-DP16-17DIP 16-Port DisplayPort KVM Switch Console, 2 x DisplayPort cables, 6 ft., 2 x USB 2.0-A/B cables, 6 ft., RJ11 firmware Upgrade Cable, C13 to NEMA 5-15P Power Cord, Grounding Wire, CD with Owner's Manual, Quick Start Guide
Number of Computers Supported
16
Environmentally Friendly
Yes
Screen Mode
Full HD
Item
LCD Rack Console
DisplayPort
Yes
KVM Switch
Yes
Number of USB Ports
18
Aspect Ratio
16:09
Screen Resolution
1920 x 1080
Description
Tripp Lite Series NetDirector 16-Port DisplayPort KVM Switch Console with 17 in. LCD, IP Remote Access, Dual Rail, 1U Rack-Mount, TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.