EATON Tripp Lite Series NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD + 8

  • Mfr # B020-U08-19-K

  • Zoro # G116424414


product price:  $2,373.99
/ea
Free Shipping & Returns

Key Features

KVM Switch
Yes
Daisy Chain
Yes
USB
Yes
Screen Size
19 in
Screen Resolution
1280 x 1024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B020-U08-19-K
Zoro #
G116424414
UPC #
37332150776
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
19 in
Depth
27 in
Height
1.8 in
Width
17 in

Details

KVM Switch
Yes
Daisy Chain
Yes
USB
Yes
Screen Resolution
1280 x 1024
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of USB Ports
2
Device Type
LCD Rack Console
Environmentally Friendly
Yes
Package Contents
NetDirector Console RM LCD KVM Switch, 8 x P778-006 6 ft. USB/PS2 Combo KVM Cable Kits, RJ11 to DB9 Firmware Upgrade Cable, C13 to 5-15P Power Cord, CD with Owner's Manual, Quick Start Guide, Grounding Wire, Rackmount Hardware
Pointing Device Type
TouchPad
Screen Mode
SXGA
Item
LCD Rack Console
Display Screen Type
LCD
Number of Computers Supported
8

Description

Tripp Lite Series NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD + 8 PS2/USB Combo Cables, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.