EATON Tripp Lite Series NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD and IP

  • Mfr # B020-U08-19-IP

  • Zoro # G116424551


product price:  $4,073.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
1280 x 1024
Rack Height
1U
Width
18.9 in
USB
Yes
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B020-U08-19-IP
Zoro #
G116424551
UPC #
37332152886
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Width
18.9 in
Screen Size
19 in
Depth
27 in
Height
1.7 in

Details

Screen Resolution
1280 x 1024
USB
Yes
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1
Item
LCD Rack Console
Pointing Device Type
TouchPad
Input Voltage
230 V AC, 120 V AC
Keyboard
Yes
KVM Technology
Digital
Device Type
LCD Rack Console
KVM Switch
Yes
Package Contents
8-Port NetDirector 1U Rackmount Console IP KVM Switch w/19" LCD, 2 x 6 ft. USB/PS2 Combo KVM Cable Kits, USB/PS2 Combo Console Cable Kit, Grounding Wire, RJ11 to DB9 firmware upgrade cable, Rackmount Hardware, C13 to 5-15P Power Cord, CD with Owners Manual, Quick Start Guide, and Device Files, Quick Start Guide
Color
Black
Display Screen Type
LCD
Number of Computers Supported
8
Environmentally Friendly
Yes
Number of USB Ports
2
Product Material
Steel
Screen Mode
SXGA
Platform Supported
PC, Mac

Description

Tripp Lite Series NetDirector 8-Port 1U Rack-Mount Console KVM Switch with 19-in. LCD and IP Remote Access, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.