
EATON Tripp Lite Series Secure KVM Switch, 4-Port, DisplayPort to DisplayPort, 4K, NIAP PP3.0
Mfr # B002-DP1A4
Zoro # G416424497
product price:Â $921.99
/ea
Free Shipping & Returns
Key Features
Number of Local Users Supported
1
USB
Yes
Package Contents
B002-DP1A4 Secure 4-Port NIAP PP3.0-Certified DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Width
12.6 in
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B002-DP1A4
Zoro #
G416424497
UPC #
37332221803
Country of Origin
United States
Dimensions
Width
12.6 in
Height
1.8 in
Depth
6.7 in
Details
Number of Local Users Supported
1
USB
Yes
Package Contents
B002-DP1A4 Secure 4-Port NIAP PP3.0-Certified DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
DisplayPort
Yes
Number of Computers Supported
4
Input Voltage
230 V AC, 120 V AC
Max. Resolution
3840 x 2160
Input Voltage Range
120V AC to 230V AC
Number of DisplayPorts
5
Environmentally Friendly
Yes
Number of HDMI Ports
2
Number of USB Ports
6
Item
KVM Switchbox
Description
Tripp Lite Series Secure KVM Switch, 4-Port, DisplayPort to DisplayPort, 4K, NIAP PP3.0 Certified, Audio, Single Monitor, TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.