EATON Tripp Lite Series Secure KVM Switch, 4-Port, HDMI to DisplayPort, 4K, NIAP PP3.0

  • Mfr # B002-HD1AC4

  • Zoro # G316424368


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Storage Temperature
4 to 140°F
Console Monitor Interface
HDMI
USB Specification
USB 1.1 (up to 12 Mbps)
Input Frequency
50/60Hz
Technology
HDMI, DisplayPort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-HD1AC4
Zoro #
G316424368
UPC #
37332221971
Country of Origin
United States

Dimensions

Width
12.6 in
Height
1.8 in
Depth
6.7 in

Details

Storage Temperature
4 to 140°F
Console Monitor Interface
HDMI
USB Specification
USB 1.1 (up to 12 Mbps)
Input Frequency
50/60Hz
Technology
HDMI, DisplayPort
Operating Temp. Range
32 to 104°F
Common Access Card Support
Yes
Max. Resolution
3840 x 2160
Computer Monitor Interface
Displayport
PC/Server Connections
DisplayPort USB
Color
Black
Number of Users
1
Voltage Compatibility
110V AC, 208V AC, 125V AC, 240, 127V AC, 220V AC, 230V AC, 200V AC, 100V AC
Console Keyboard And Mouse Interface
USB
Computer Keyboard And Mouse Interface
USB
Material
Metal
Port Selection
Pushbutton
Relative Humidity
0-80%
Item
KVM Switchbox
Package Contents
B002-HD1AC4 Secure 4-Port NIAP PP3.0-Certified HDMI-to-DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Number of DisplayPorts
4
Number of Computers Supported
4
HDMI
Yes
DisplayPort
Yes
Environmentally Friendly
Yes
Input Voltage Range
120V AC to 230V AC
Input Voltage
120 V AC, 230 V AC
Number of USB Ports
11
USB
Yes

Description

Tripp Lite Series Secure KVM Switch, 4-Port, HDMI to DisplayPort, 4K, NIAP PP3.0 Certified, Audio, CAC, Single Monitor, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.