This item is Discontinued.

This item is Discontinued.
EATON Tripp Lite Series Secure KVM Switch, 4-Port, HDMI to DisplayPort, Dual Monitor, 4K, NIAP PP3.0 (Discontinued)
Mfr #
B002-HD2AC4
Zoro #
G216424444
UPC # 37332221988
Country of Origin United States
Category KVM Switches
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B002-HD2AC4
Zoro #
G216424444
UPC #
37332221988
Country of Origin
United States
Dimensions
Height
2.7 in
Depth
6.7 in
Width
12.6 in
Details
Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
HDMI
Yes
Number of USB Ports
11
Number of Local Users Supported
1
Package Contents
B002-HD2AC4 Secure 4-Port NIAP PP3.0-Certified HDMI-to-DisplayPort KVM Switch, External Power Supply w/NEMA 1-15P Plug & 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.8A; Output: 12V 2A), Owner's Manual
Number of DisplayPorts
8
Input Voltage Range
120V AC to 230V AC
DisplayPort
Yes
Number of HDMI Ports
2
Max. Resolution
3840 x 2160
USB
Yes
Number of Computers Supported
4
Description
Tripp Lite Series Secure KVM Switch, 4-Port, HDMI to DisplayPort, Dual Monitor, 4K, NIAP PP3.0 Certified, Audio, CAC, TAA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.