Shop EATON
See all product information
Create Account
EATON TYPE MTE, INDUSTRIAL CONTROL TRANSFORMER, PV: 120 X 240V, SV: 24V, 55 C, 5
- Mfr # C0050E1BFB
- Zoro # G816451932
product price:Â
$
53.35
/ea
Key Features
Input Voltage - Transformer
120 x 240 V
Output Voltage
24V
Power Rating
50V A
Hz - Electrical
50/60 Hz
Winding Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0050E1BFB
- Zoro #
- G816451932
- UPC #
- 78668042116
- Country of Origin
- United States
- Input Voltage - Transformer
- 120 x 240 V
- Output Voltage
- 24V
- Power Rating
- 50V A
- Hz - Electrical
- 50/60 Hz
- Winding Material
- Copper
- Temperature Rise
- 55 Degrees C
- Standards
- IEEE,ANSI/NEMA ST-1
Dimensions
- Overall Height
- 4.04 in
- Overall Width
- 3 in
- Overall Depth
- 3.36 in
Description
EATON TYPE MTE, INDUSTRIAL CONTROL TRANSFORMER, PV: 120 X 240V, SV: 24V, 55 C, 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.