
EATON Universal Reversible USB 2.0 Cable Reversible A To 5pin Micro B M/m, 3 Ft.
Mfr # UR050-003
Zoro # G716423077
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Type
USB
End 2 Connection Type
USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR050-003
Zoro #
G716423077
UPC #
37332179555
Country of Origin
China
Details
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Type
USB
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Standards
ETL, UL
Device Supported
PDA, Camera, Cellular Phone
Item
Data Transfer Cable
Connector on First End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End 1 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Features
Reversible
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Reversible A to 5Pin Micro B M/M, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.