
EATON Universal Reversible USB 2.0 Cable Reversible A To 5pin Mini B M/m, 6 Ft.
Mfr # UR030-006
Zoro # G816423069
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
End 2 Connection Type
Mini USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Device Supported
PDA, Cellular Phone, Phone
Features
Reversible, Molded
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR030-006
Zoro #
G816423069
UPC #
37332179531
Country of Origin
China
Details
End 2 Connection Type
Mini USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Item
Data Transfer Cable
Device Supported
PDA, Cellular Phone, Phone
Features
Reversible, Molded
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Conductor
Copper
Color
Black
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Reversible A to 5Pin Mini B M/M, 6 ft. 1.83 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.