
EATON Universal Reversible USB 2.0 Cable Reversible A To B M/m, 10 Ft. 3.05 M
Mfr # UR022-010
Zoro # G016423111
product price: $8.99
/eaKey Features
Cable Type
USB
Features
Molded, Reversible
Color
Black
Environmentally Friendly
Yes
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR022-010
Zoro #
G016423111
UPC #
37332179456
Country of Origin
China
Details
Cable Type
USB
Features
Molded, Reversible
Item
Data Transfer Cable
Color
Black
Environmentally Friendly
Yes
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Contact Plating
Gold
Conductor
Copper
Device Supported
Camera, Cellular Phone, PDA
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.