
EATON Universal Reversible USB 2.0 Cable Reversible A To Reversible A M/m, 10 Ft.
Mfr # UR020-010
Zoro # G316423231
product price: $9.59
/eaKey Features
End 2 Connection Type
USB 2.0 Type A - Male
Standards
ETL, UL
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Male
Features
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR020-010
Zoro #
G316423231
UPC #
37332179401
Country of Origin
China
Details
End 2 Connection Type
USB 2.0 Type A - Male
Standards
ETL, UL
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Male
Features
Reversible
Cable Type
USB
Item
Data Transfer Cable
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Reversible A to Reversible A M/M, 10 ft. 3.05 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.