
EATON Universal Reversible USB 2.0 Cable Reversible A To Reversible A M/m, 3 Ft.
Mfr # UR020-003
Zoro # G916423303
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Conductor
Copper
Features
Reversible, Molded
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR020-003
Zoro #
G916423303
UPC #
37332179388
Country of Origin
China
Details
Conductor
Copper
Features
Reversible, Molded
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Cable Type
USB
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Contact Plating
Gold
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Reversible A to Reversible A M/M, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.