Zoro Homepage

EATON Universal Reversible USB 2.0 Cable Reversible Right / Left-angle A To

  • Mfr # UR050-003-RA

  • Zoro # G416423124


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Features
Right-angled Connector, Reversible
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Camera, Cellular Phone, PDA, Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-003-RA
Zoro #
G416423124
UPC #
37332179586
Country of Origin
China

Details

Features
Right-angled Connector, Reversible
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Camera, Cellular Phone, PDA, Network Device
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Conductor
Copper
Cable Type
USB
Color
Black
Item
Data Transfer Cable

Description

Tripp Lite Series Universal Reversible USB 2.0 Cable Reversible Right / Left-Angle A to Micro-B M/M, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.