
EATON Universal Reversible USB 2.0 Cable Right / Left-angle Reversible A To B
Mfr # UR022-003-RA
Zoro # G916423136
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Cable Type
USB
Conductor
Copper
Contact Plating
Gold
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR022-003-RA
Zoro #
G916423136
UPC #
37332179463
Country of Origin
China
Details
Cable Type
USB
Conductor
Copper
Contact Plating
Gold
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Environmentally Friendly
Yes
Color
Black
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Standards
UL, ETL
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Features
Molded, Right-angled Connector, Reversible
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B - Male
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Right / Left-Angle Reversible A to B M/M, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.