
EATON Universal Reversible USB 2.0 Cable Right/left-angle Reversible A To
Mfr # UR020-003-RA
Zoro # G016423128
product price: $8.75
/eaSold in multiples of 2 for $17.50
Key Features
End 2 Connection Type
USB 2.0 Type A - Male
Features
Right-angled Connector, Reversible, Molded
Contact Plating
Gold
Conductor
Copper
Connector on Second End Details
1 x USB 2.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR020-003-RA
Zoro #
G016423128
UPC #
37332179418
Country of Origin
China
Details
End 2 Connection Type
USB 2.0 Type A - Male
Features
Right-angled Connector, Reversible, Molded
Contact Plating
Gold
Conductor
Copper
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
End 1 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
Tripp Lite Series Universal Reversible USB 2.0 Cable Right/Left-Angle Reversible A to Reversible A M/M, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.