Zoro Homepage

EATON Universal Reversible USB 2.0 Converter Adapter Cable Reversible A To 5pin

  • Mfr # UR030-003

  • Zoro # G416423209


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Color
Black
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
Device Supported
PDA, Camera, Cellular Phone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR030-003
Zoro #
G416423209
UPC #
37332179524
Country of Origin
China

Details

Color
Black
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
Device Supported
PDA, Camera, Cellular Phone
Standards
UL, ETL
Cable Type
USB
Shielding
Yes
Environmentally Friendly
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Features
Reversible, Molded
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male

Description

Tripp Lite Series Universal Reversible USB 2.0 Converter Adapter Cable Reversible A to 5Pin Mini B M/M, 3 ft. 0.91 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.