
EATON Universal Reversible USB 2.0 Extension Cable Reversible A To A M/f, 1 Ft.
Mfr # UR024-001
Zoro # G116423233
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-001
Zoro #
G116423233
UPC #
37332179487
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
Contact Plating
Gold
End 2 Connection Type
USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Cable Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Reversible, Molded
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper
Device Supported
Camera, PDA, Cellular Phone
Shielding
Yes
Color
Black
Connector on Second End Details
1 x USB 2.0 Type A - Female
Description
Tripp Lite Series Universal Reversible USB 2.0 Extension Cable Reversible A to A M/F, 1 ft. 0.31 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.