Zoro Homepage

EATON Universal Reversible USB 2.0 Extension Cable Reversible A To A M/f, 6 Ft.

  • Mfr # UR024-006

  • Zoro # G616423153


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Environmentally Friendly
Yes
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR024-006
Zoro #
G616423153
UPC #
37332179593
Country of Origin
China

Details

Environmentally Friendly
Yes
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Shielding
Yes
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Device Supported
Camera, PDA, Cellular Phone
Contact Plating
Gold
Conductor
Copper
Cable Characteristic
Extension Cable
Features
Molded, Reversible

Description

Tripp Lite Series Universal Reversible USB 2.0 Extension Cable Reversible A to A M/F, 6 ft. 1.83 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.