
EATON Universal Reversible USB 2.0 Extension Cable Reversible
Mfr # UR024-18N-RA
Zoro # G816423120
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Environmentally Friendly
Yes
Features
Molded, Right-angled Connector, Reversible
Shielding
Yes
Product Material
Tinned Copper
End 2 Connection Type
USB 2.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-18N-RA
Zoro #
G816423120
UPC #
37332180278
Country of Origin
China
Details
Environmentally Friendly
Yes
Features
Molded, Right-angled Connector, Reversible
Shielding
Yes
Item
Data Transfer Cable
Product Material
Tinned Copper
End 2 Connection Type
USB 2.0 Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Contact Plating
Gold
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Conductor
Copper
Connector Plating
Nickel
Description
Tripp Lite Series Universal Reversible USB 2.0 Extension Cable Reversible Right/Left-Angle A to A M/F, 18-in. 45.72 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.