
EATON Universal USB-A To Lightning USB Micro-b And USB-C Sync/charge Cable
Mfr # M101AB-004-LMCW
Zoro # G916423266
product price: $26.95
/eaKey Features
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB Type B - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Product Line
Safe-IT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M101AB-004-LMCW
Zoro #
G916423266
UPC #
37332261090
Country of Origin
Viet Nam
Details
End 2 Connection Type
Lightning - Male, USB 2.0 Type C - Male, Micro USB Type B - Male
Data Transfer Speed
480-Mbit/s
MFI
Yes
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Product Line
Safe-IT
Jacket Type
VW-1
Contact Plating
Gold
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Plating
Nickel
Color
White
Compatibility
Microsoft - Surface Pro
Device Supported
iPhone, External Hard Drive, Wireless Headphone, Notebook, Mobile Device, Computer, Power Bank, Smartphone, iPod, Car Charger, Tablet, iPad, Digital Camera, Wall Charger
Cable Type
Lightning/Micro-USB/USB/USB-C
Features
Molded, Antibacterial Material, Reversible, Flexible, Charging, Tangle Resistant
Connector on Second End Details
1 x Micro USB Type B - Male, 1 x USB 2.0 Type C - Male, 1 x 8-pin Lightning - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Tripp Lite Series Safe-IT Universal USB-A to Lightning USB Micro-B and USB-C Sync/Charge Antibacterial Cable M/3xM MFi Certified White 4ft 1.2 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.