Zoro Homepage

Eaton UPS Battery Pack - 36 V DC

  • Mfr # EBP-1602

  • Zoro # G0759292


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Depth
11.8 in
Compatibility
Eaton UPS: PW91301000, PW9130G1000T-XL
Output Voltage
36V DC
Width
15.7 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBP-1602
Zoro #
G0759292
UPC #
743172082848
Country of Origin
Unknown

Dimensions

Depth
11.8 in
Width
15.7 in
Height
6.5 in

Details

Compatibility
Eaton UPS: PW91301000, PW9130G1000T-XL
Output Voltage
36V DC
Item
UPS Battery Pack

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.