
EATON USB 2.0 A To B Antibacterial Cable M/m, White, 10 Ft. 3.05 M
Mfr # U022AB-010-WH
Zoro # G316423040
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022AB-010-WH
Zoro #
G316423040
UPC #
37332260680
Country of Origin
China
Details
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
Contact Plating
Gold
Shielding
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
White
Device Supported
Computer, Scanner, Multimedia Device, Peripheral Device, Printer, Hub, Notebook
Connector on Second End Details
1 x USB 2.0 Type B - Male
Features
Crack Resistant, Flexible, EMI/RF Protection, Stress Resistant, Strain Relief, Molded, Break Resistant, Antibacterial Material
Jacket Type
VW-1
Cable Type
USB/USB-B
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.