Zoro Homepage

EATON USB 2.0 A To B Antibacterial Cable M/m, White, 6 Ft. 1.83 M

  • Mfr # U022AB-006-WH

  • Zoro # G216423010


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Computer, Hub, Peripheral Device, Multimedia Device, Printer, Notebook, Scanner
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U022AB-006-WH
Zoro #
G216423010
UPC #
37332260611
Country of Origin
China

Details

Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Computer, Hub, Peripheral Device, Multimedia Device, Printer, Notebook, Scanner
Color
White
Item
Data Transfer Cable
Jacket Type
VW-1
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB/USB-B
Features
Flexible, Molded, Strain Relief, Break Resistant, Crack Resistant, Stress Resistant, EMI/RF Protection, Antibacterial Material

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.