
EATON USB 2.0 A To B Cable M/m, 10 Ft. 3.05 M
Mfr # U022-010
Zoro # G916423075
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Package Contents
USB 2.0 Cable, 10-ft. USB 2.0 Gold Cable USB-A to USB-B
Connector on Second End Details
1 x USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-010
Zoro #
G916423075
UPC #
37332100023
Country of Origin
China
Details
Package Contents
USB 2.0 Cable, 10-ft. USB 2.0 Gold Cable USB-A to USB-B
Connector on Second End Details
1 x USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Color
Gold
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.