
EATON USB 2.0 A To B Cable M/m, 15 Ft. 4.57 M
Mfr # U022-015
Zoro # G216423065
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Connector on First End Details
1 x USB Type A - Male
Color
Gold
End 2 Connection Type
USB Type B - Male
Connector on Second End Details
1 x USB Type B - Male
Package Contents
USB Gold Cable, 15-ft. USB 2.0 Gold Cable USB-A to USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U022-015
Zoro #
G216423065
UPC #
37332122988
Country of Origin
China
Details
Connector on First End Details
1 x USB Type A - Male
Item
Data Transfer Cable
Color
Gold
End 2 Connection Type
USB Type B - Male
Connector on Second End Details
1 x USB Type B - Male
Package Contents
USB Gold Cable, 15-ft. USB 2.0 Gold Cable USB-A to USB-B
End 1 Connection Type
USB Type A - Male
Conductor
Copper
Cable Type
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.