Zoro Homepage

EATON USB 2.0 A To B Cable M/m, Beige, 6 Ft. 1.83 M

  • Mfr # U022-006-BE

  • Zoro # G816423113


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Color
Beige
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Features
Strain Relief, Molded, Flexible, Rugged, Noise Protection, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U022-006-BE
Zoro #
G816423113
UPC #
37332198785
Country of Origin
China

Details

Color
Beige
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Features
Strain Relief, Molded, Flexible, Rugged, Noise Protection, EMI/RF Protection
Contact Plating
Gold
Environmentally Friendly
Yes
Device Supported
Scanner, Notebook, Printer
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.