Zoro Homepage

EATON USB 2.0 A To Micro-b Antibacterial Cable M/m, White, 6 Ft. 1.83 M

  • Mfr # U050AB-006-WH

  • Zoro # G116423301


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Color
White
Shielding
Yes
Features
Strain Relief, Antibacterial Material, Crack Resistant, Stress Resistant, Break Resistant, Flexible, Molded, EMI/RF Protection, Charging
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Peripheral Device, Notebook, Smartphone, GPS, Multimedia Device, Wall Charger, Hub, Digital Camera, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U050AB-006-WH
Zoro #
G116423301
UPC #
37332260642
Country of Origin
China

Details

Color
White
Item
Data Transfer Cable
Shielding
Yes
Features
Strain Relief, Antibacterial Material, Crack Resistant, Stress Resistant, Break Resistant, Flexible, Molded, EMI/RF Protection, Charging
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Device Supported
Peripheral Device, Notebook, Smartphone, GPS, Multimedia Device, Wall Charger, Hub, Digital Camera, Computer
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Micro-USB/USB
Connector on Second End Details
1 x Micro USB 2.0 Type B - Male
Jacket Type
VW-1
End 2 Connection Type
Micro USB 2.0 Type B - Male
Contact Plating
Gold
Connector Plating
Nickel
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.