
EATON USB 2.0 A To USB Mini-b Antibacterial Cable M/m, White, 3 Ft. 0.91 M
Mfr # U030AB-003-WH
Zoro # G916423372
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded, Crack Resistant, Antibacterial Material, Strain Relief, Stress Resistant, Flexible, Break Resistant, EMI/RF Protection
Color
White
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U030AB-003-WH
Zoro #
G916423372
UPC #
37332260666
Country of Origin
China
Details
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Features
Molded, Crack Resistant, Antibacterial Material, Strain Relief, Stress Resistant, Flexible, Break Resistant, EMI/RF Protection
Color
White
Contact Plating
Gold
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Jacket Type
VW-1
Cable Type
Mini USB/USB
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
End 2 Connection Type
Mini USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Device Supported
Notebook, MP3 Player, Digital Camera, Peripheral Device, Computer, Smartphone, Hub, Multimedia Device
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.