
EATON USB 2.0 A To USB Mini-b Antibacterial Cable M/m, White, 6 Ft. 1.83 M
Mfr # U030AB-006-WH
Zoro # G016423302
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Jacket Type
VW-1
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Features
Strain Relief, Break Resistant, Flexible, EMI/RF Protection, Antibacterial Material, Crack Resistant, Molded, Stress Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U030AB-006-WH
Zoro #
G016423302
UPC #
37332260635
Country of Origin
China
Details
Jacket Type
VW-1
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Features
Strain Relief, Break Resistant, Flexible, EMI/RF Protection, Antibacterial Material, Crack Resistant, Molded, Stress Resistant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Shielding
Yes
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Computer, Notebook, MP3 Player, Smartphone, Peripheral Device, Digital Camera, Multimedia Device, Hub
Cable Type
Mini USB/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
White
Item
Data Transfer Cable
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.