
EATON USB 2.0 Antibacterial Extension Cable A M/f, USB 2.0, White, 3 Ft.
Mfr # U024AB-003-WH
Zoro # G016422978
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Connector on Second End Details
1 x USB 2.0 Type A - Female
Jacket Type
VW-1
End 2 Connection Type
USB 2.0 Type A - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U024AB-003-WH
Zoro #
G016422978
UPC #
37332260659
Country of Origin
China
Details
Connector on Second End Details
1 x USB 2.0 Type A - Female
Jacket Type
VW-1
End 2 Connection Type
USB 2.0 Type A - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB
Contact Plating
Gold
Color
White
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Data Transfer Speed
480-Mbit/s
Features
Antibacterial Material, Flexible, Crack Resistant, Stress Resistant, Molded, Strain Relief, EMI/RF Protection, Break Resistant
Device Supported
Computer, Keyboard, Printer, External Hard Drive, Notebook, Hub, Multimedia Device, Modem, Peripheral Device
Description
Tripp Lite Series Safe-IT USB 2.0 Antibacterial Extension Cable A M/F, USB 2.0, White, 3 ft. 0.91 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.