Zoro Homepage

EATON USB 2.0 Antibacterial Extension Cable A M/f, USB 2.0, White, 6 Ft.

  • Mfr # U024AB-006-WH

  • Zoro # G116423370


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Jacket Type
VW-1
Device Supported
Hub, Peripheral Device, Computer, Modem, External Hard Drive, Keyboard, Multimedia Device, Notebook, Printer
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U024AB-006-WH
Zoro #
G116423370
UPC #
37332260628
Country of Origin
China

Details

Jacket Type
VW-1
Device Supported
Hub, Peripheral Device, Computer, Modem, External Hard Drive, Keyboard, Multimedia Device, Notebook, Printer
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type A - Female
Features
Strain Relief, EMI/RF Protection, Molded, Stress Resistant, Antibacterial Material, Flexible, Crack Resistant, Break Resistant
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Shielding
Yes
End 2 Connection Type
USB 2.0 Type A - Female
End 1 Connection Type
USB 2.0 Type A - Male
Contact Plating
Gold
Color
White

Description

Tripp Lite Series Safe-IT USB 2.0 Antibacterial Extension Cable A M/F, USB 2.0, White, 6 ft. 1.83 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.