Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB 3.0 Superspeed A To A Cable For USB 3.0 All-in-one

  • Mfr # U325-010

  • Zoro # G716423336


product price: $16.39
/ea

Key Features

Product Material
PVC - jacket
Product Line
SuperSpeed
End 2 Connection Type
USB 3.0 Type A - Male
Features
Crack Resistant, Passive, Damage Resistant, Flexible, Stress Resistant, Noise Protection, Break Resistant, Plug & Play, EMI/RF Protection, Strain Relief
Device Supported
Computer, Chromebook, Notebook, Peripheral Device, Keystone Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-010
Zoro #
G716423336
UPC #
37332274571
Country of Origin
China

Details

Product Material
PVC - jacket
Product Line
SuperSpeed
End 2 Connection Type
USB 3.0 Type A - Male
Features
Crack Resistant, Passive, Damage Resistant, Flexible, Stress Resistant, Noise Protection, Break Resistant, Plug & Play, EMI/RF Protection, Strain Relief
Device Supported
Computer, Chromebook, Notebook, Peripheral Device, Keystone Module
Shielding Material
Foil
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Jacket Type
VW-1
Item
Data Transfer Cable
Compatibility
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
Data Transfer Speed
5-Gbit/s
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.0 Type A - Male
Color
Black
Cable Type
USB
Shielding
Yes

Description

Tripp Lite Series USB 3.0 SuperSpeed A to A Cable for USB 3.0 All-in-One Keystone/Panel Mount Couplers M/M, Black, 10 ft. 3 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.