Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB 3.0 Superspeed A To A Cable For USB 3.0 All-in-one

  • Mfr # U325-015

  • Zoro # G416423308


product price: $17.29
/ea

Key Features

Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Notebook, Chromebook, Peripheral Device, Keystone Module, Computer
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U325-015
Zoro #
G416423308
UPC #
37332274588
Country of Origin
China

Details

Contact Plating
Gold
Connector on First End Details
1 x USB 3.0 Type A - Male
Device Supported
Notebook, Chromebook, Peripheral Device, Keystone Module, Computer
Color
Black
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Cable Type
USB
Compatibility
Keystone/Panel Mount Couplers: U325-000- KP-BK, U325-000-KPA-BK, U325-001-KPA-BK
Connector on Second End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Jacket Type
VW-1
Shielding
Yes
Product Line
SuperSpeed
Shielding Material
Foil
End 1 Connection Type
USB 3.0 Type A - Male
Product Material
PVC - jacket
Item
Data Transfer Cable
Features
Plug & Play, Stress Resistant, Crack Resistant, Flexible, EMI/RF Protection, Noise Protection, Strain Relief, Break Resistant, Damage Resistant, Passive
Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type A - Male
Connector Plating
Nickel

Description

Tripp Lite Series USB 3.0 SuperSpeed A to A Cable for USB 3.0 All-in-One Keystone/Panel Mount Couplers M/M, Black,15 ft. 4.6 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.