
EATON USB 3.0 Superspeed Active Repeater Cable A To B M/m, 25 Ft. 7.6 M
Mfr # U328-025-1
Zoro # G716426108
product price: $19.79
/eaKey Features
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male, 1 x Powered USB 3.2 (Gen 1) Type A - Male
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U328-025-1
Zoro #
G716426108
UPC #
37332268662
Country of Origin
Viet Nam
Details
Contact Plating
Gold
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male, 1 x Powered USB 3.2 (Gen 1) Type A - Male
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Connector Plating
Nickel
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male, Powered USB 3.2 (Gen 1) Type A - Male
Device Supported
Notebook, Computer, Hard Disk Drive Enclosure, Printer, Monitor, Wall Outlet, Scanner, PC, Optical Drive
Color
Black
Cable Type
USB/USB-B
End 1 Connection Type
USB 3.2 (Gen 1) Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.2 (Gen 1) Type B - Male
Features
Active, Plug & Play, Signal Booster, Repeater
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.