
EATON USB 3.0 Superspeed Extension Cable A M/f, Blue, 16 Ft. 4.88 M
Mfr # U324-016
Zoro # G616423290
product price: $21.85
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
Cable Characteristic
Extension Cable
Product Line
SuperSpeed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-016
Zoro #
G616423290
UPC #
37332241467
Country of Origin
Viet Nam
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
Cable Characteristic
Extension Cable
Product Line
SuperSpeed
Color
Blue
Device Supported
Printer, Tablet, Server, Chromebook, Portable Hard Drive, Peripheral Device, Modem, Patch Panel, Hard Drive, Notebook, External Hard Drive, Computer, Keyboard, Home Theater System
Connector on Second End Details
1 x USB 3.0 Type A - Female
Item
Data Transfer Cable
Features
Flexible
Connector Plating
Nickel
Contact Plating
Gold
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
End 1 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.