
EATON USB 3.0 Superspeed Extension Cable, USB M/f, Black, 3 Ft. 0.91 M
Mfr # U324-003-BK
Zoro # G716423190
product price: $9.39
/eaKey Features
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Type
USB
End 2 Connection Type
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-003-BK
Zoro #
G716423190
UPC #
37332224859
Country of Origin
Viet Nam
Details
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Type
USB
End 2 Connection Type
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
Color
Black
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Device Supported
Printer, Server, Home Theater System, Notebook, Modem, Portable Hard Drive, Patch Panel, Chromebook, Tablet, Keyboard, Computer
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.