
EATON USB 3.0 Superspeed Panel-mount Type-a Extension Cable (m
Mfr # U324-001-APM
Zoro # G322445289
product price: $12.59
/eaKey Features
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Type
USB
Connector Plating
Nickel
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U324-001-APM
Zoro #
G322445289
UPC #
734646614344
Country of Origin
China
Details
Connector on Second End Details
1 x USB 3.0 Type A - Female
Cable Type
USB
Connector Plating
Nickel
Color
Black
Connector on First End Details
1 x USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
Data Transfer Speed
5-Gbit/s
Features
Molded, Rugged, Strain Relief
Item
Data Transfer Cable
Environmentally Friendly
Yes
Shielding
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Device Supported
Hard Drive, Chromebook, Keyboard, Flash Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Contact Plating
Gold
End 1 Connection Type
USB 3.0 Type A - Male
Description
/F), 1 FT. (0.31 M)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.