
EATON USB 3.2 Gen 1 Active Extension Cable, USB-C To USB-A M/f, 5 Gbps, Data
Mfr # U330-05M-C2A
Zoro # G816423359
product price: $26.99
/eaKey Features
Features
Flexible, LED, Active, Signal Booster, Reversible
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Device Supported
Tablet, Chromebook, Modem, Patch Panel, Portable Hard Drive, Printer, Smartphone, Computer, Peripheral Device, Notebook, Home Theater System, MacBook, Keyboard, Server
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-05M-C2A
Zoro #
G816423359
UPC #
37332243904
Country of Origin
China
Details
Features
Flexible, LED, Active, Signal Booster, Reversible
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Device Supported
Tablet, Chromebook, Modem, Patch Panel, Portable Hard Drive, Printer, Smartphone, Computer, Peripheral Device, Notebook, Home Theater System, MacBook, Keyboard, Server
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
5-Gbit/s
Cable Type
USB
Color
Gray, Black
End 1 Connection Type
USB 3.0 Type A - Female
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Connector Plating
Nickel
Connector on First End Details
1 x USB 3.0 Type A - Female, 1 x Power
Environmentally Friendly
Yes
Item
Data Transfer Cable
Description
Tripp Lite Series USB 3.2 Gen 1 Active Extension Cable - USB-C to USB-A M/F, 5 Gbps, Data Only, 5 m 16.4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.