Zoro Homepage

EATON USB 3.2 Gen 1 Active Extension Cable, USB-C To USB-C M/f, 5 Gbps, Data

  • Mfr # U330-05M-C2C

  • Zoro # G416423360


product price: $54.45
/ea

Key Features

Cable Characteristic
Extension Cable
Color
Gray, Black
Cable Type
USB
Device Supported
Server, Computer, Home Theater System, Modem, Notebook, Tablet, Chromebook, Patch Panel, Printer, Smartphone, Portable Hard Drive, MacBook Pro, Peripheral Device, Keyboard
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-05M-C2C
Zoro #
G416423360
UPC #
37332243898
Country of Origin
China

Details

Cable Characteristic
Extension Cable
Color
Gray, Black
Cable Type
USB
Device Supported
Server, Computer, Home Theater System, Modem, Notebook, Tablet, Chromebook, Patch Panel, Printer, Smartphone, Portable Hard Drive, MacBook Pro, Peripheral Device, Keyboard
Connector Plating
Nickel
End 2 Connection Type
USB 3.1 (Gen 1) Type C - Male
Features
LED, Signal Booster, Active, Reversible, Flexible
Connector on Second End Details
1 x USB 3.1 (Gen 1) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x Power, 1 x USB 3.1 (Gen 1) Type C - Female
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Female
Environmentally Friendly
Yes

Description

Tripp Lite Series USB 3.2 Gen 1 Active Extension Cable - USB-C to USB-C M/F, 5 Gbps, Data Only, 5 m 16.4 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.