
EATON USB 3.2 Gen 1 Active Extension Cable W USB-C Charging USB-C To
Mfr # U330-05M-C2C-C
Zoro # G621702212
product price: $45.65
/eaKey Features
Data Transfer Speed
5-Gbit/s
Jacket Type
VW-1
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Product Material
PVC, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-05M-C2C-C
Zoro #
G621702212
UPC #
37332293459
Country of Origin
China
Dimensions
Width
7.1 in
Height
10 in
Details
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
Jacket Type
VW-1
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Product Material
PVC, Aluminum
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector Plating
Nickel
Connector Gender on First End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 3, Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Contact Plating
Gold
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C -Male
Features
USB- Power Delivery (USB PD), Flexible, Charging
Device Supported
Tablet, Chromebook, Printer, Microphone, Headset, MacBook Pro, Hard Drive, Webcam, Notebook, Keyboard, Modem, Charger, Smartphone, USB Device, Computer
Connector Gender on Second End
Female
Cable Type
USB-C
Color
Black, Gray
Connector on Second End Details
2 x USB 3.2 (Gen 1) Type C - Female
Cable Characteristic
Extension Cable
Description
USB-C M/F 5 GBPS DATA ONLY, 5M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.