Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EATON USB 3.2 Gen 1 Active Extension Cable W USB-C Charging USB-C To

  • Mfr # U330-10M-C2C-C

  • Zoro # G121708943


product price: $65.39
/ea

Key Features

Cable Type
USB-C
Data Transfer Speed
5-Gbit/s
Connector Gender on First End
Male
Contact Plating
Gold
Device Supported
Headset, Webcam, Hard Drive, Computer, Chromebook, USB Device, MacBook Pro, Tablet, Charger, Modem, Microphone, Smartphone, Keyboard, Notebook, Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-10M-C2C-C
Zoro #
G121708943
UPC #
37332293466
Country of Origin
China

Dimensions

Width
7.1 in
Height
10 in

Details

Cable Type
USB-C
Data Transfer Speed
5-Gbit/s
Connector Gender on First End
Male
Contact Plating
Gold
Device Supported
Headset, Webcam, Hard Drive, Computer, Chromebook, USB Device, MacBook Pro, Tablet, Charger, Modem, Microphone, Smartphone, Keyboard, Notebook, Printer
Product Material
Aluminum, PVC
Connector Plating
Nickel
Item
Data Transfer Cable
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Jacket Type
VW-1
Color
Gray, Black
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C -Male
Cable Characteristic
Extension Cable
Features
USB- Power Delivery (USB PD), Flexible, Charging
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Restriction of Hazardous Substances (RoHS) 3, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on Second End Details
2 x USB 3.2 (Gen 1) Type C - Female
Connector Gender on Second End
Female

Description

USB-C M/F 5 GBPS DATA ONLY, 10M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.