
EATON USB 3.2 Gen 1 Active Extension Cable W USB-C Charging USB-C To
Mfr # U330-15M-C2C-C
Zoro # G021707107
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 3, Restriction of Hazardous Substances (RoHS)
Product Material
PVC, Aluminum
Cable Type
USB-C
Connector Gender on First End
Male
Color
Gray, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-15M-C2C-C
Zoro #
G021707107
UPC #
37332293978
Country of Origin
China
Dimensions
Height
10 in
Width
7.1 in
Details
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 3, Restriction of Hazardous Substances (RoHS)
Product Material
PVC, Aluminum
Cable Type
USB-C
Connector Gender on First End
Male
Color
Gray, Black
Device Supported
Modem, Charger, Computer, Microphone, Notebook, Smartphone, Printer, MacBook Pro, USB Device, Chromebook, Hard Drive, Headset, Keyboard, Tablet, Webcam
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C -Male
Data Transfer Speed
5-Gbit/s
Jacket Type
VW-1
Contact Plating
Gold
Features
USB- Power Delivery (USB PD), Charging, Flexible
Cable Characteristic
Extension Cable
Connector on Second End Details
2 x USB 3.2 (Gen 1) Type C - Female
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Item
Data Transfer Cable
Connector Plating
Nickel
Description
USB-C M/F 5 GBPS DATA ONLY, 15M
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.