Zoro Homepage

EATON USB 3.2 Gen 1 Active Extension Repeater Cable A M/f, 10 M 32.8 Ft.

  • Mfr # U330-10M-1

  • Zoro # G216423348


product price: $39.55
/ea

Key Features

Environmentally Friendly
Yes
Contact Plating
Gold
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Type
USB
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U330-10M-1
Zoro #
G216423348
UPC #
37332268679
Country of Origin
Viet Nam

Details

Environmentally Friendly
Yes
Contact Plating
Gold
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Male
Item
Data Transfer Cable
Cable Type
USB
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Male
Jacket Type
VW-1
Data Transfer Speed
5-Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Features
Repeater, Signal Booster, Plug & Play, Active
Device Supported
Printer, Webcam, Peripheral Device, Notebook, Keyboard, Computer, Monitor, Portable Hard Drive, Gaming Console, Modem
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male, Powered USB 3.2 (Gen 1) Type A - Female
Cable Characteristic
Extension Cable
Color
Black
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male, 1 x Powered USB 3.2 (Gen 1) Type A - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.